Check Availability
  • ACTION 

    Action - String Knit Kevlar® Glove Split Leather Palm Guncut Style Kevlar® Sewn Sz Extra Extra Large

  • Item # 32HP37
  • Mfr. Model # SKLP/XXL
Action - String Knit Kevlar® Glove Split Leather Palm Guncut Style Kevlar® Sewn Sz Extra Extra Large
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32HP37
Mfr. Model # SKLP/XXL
UNSPSC #46181504
Shipping Weight 0.4 lbs
Country of Origin China *
Item Action - String Knit Kevlar(R) Glove Split Leather Palm Guncut Style Kevlar(R) Sewn Sz Extra Extra Largesold/Pair
ANSI/ISEA Cut Level 4
Suggested Use Environment Dry/Light Oil
Glove Size 2XL
Puncture Resistant Yes
Palm Material Leather
Color Yellow
Cuff Knit
Glove Coating Coverage Palm and Fingers
* This product's country of origin is subject to change

Welcome Sign In