Check Availability
  • ACTI 

    Wireless Module, For Mfr No. MNR310 Japan

  • Item # 49Z564
  • Mfr. Model # PWLM-0103
Wireless Module, For Mfr No. MNR310 Japan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z564
Mfr. Model # PWLM-0103
UNSPSC #46171621
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Wireless Module
For Use With Network Video Recorders Mfr. No. MNR-310 Japan
Height 2"
Width 1-3/16"
Depth 7/64"
Length 1-3/16"
Color Silver
Body Material Plastic
Fits Network Video Recorders
Characteristics 4G, LTE Wireless Connectivity
Function Provides Wireless Network Access
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.