Check Availability
  • ACTI 

    Tilted Mount,White,Wall Mount,Plastic

  • Item # 49Z522
  • Mfr. Model # R707-A0005
Tilted Mount,White,Wall Mount,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z522
Mfr. Model # R707-A0005
UNSPSC #46171610
Shipping Weight 0.23 lbs
Country of Origin Taiwan *
Item Tilted Mount
For Use With L-Shaped Pinhole Covert Cameras
Fits Covert Cameras
Material Plastic
Mounting Wall
Color White
Illumination No
Function Camera Mounting
Waterproof No
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.