Check Availability
  • ACTI 

    Pole Mount Adapter,9-5/16 in. H,Pole

  • Item # 45LN20
  • Mfr. Model # PMAX-0503
Pole Mount Adapter,9-5/16 in. H,Pole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LN20
Mfr. Model # PMAX-0503
UNSPSC #46171610
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item Pole Mount Adapter
For Use With Bullet Cameras
Fits Bullet Cameras
Material Metal
Mounting Pole
Height 9-5/16"
Width 9-29/64"
Length 6-5/16"
Color White
Function Camera Mounting
Characteristics Pole Mount Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.