Check Availability
  • ACTI 

    PoE Switch, Metal, 5 Camera Inputs

  • Item # 45LN66
  • Mfr. Model # PPSW-2100
PoE Switch, Metal, 5 Camera Inputs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LN66
Mfr. Model # PPSW-2100
UNSPSC #46171621
Shipping Weight 8.0 lbs
Country of Origin Taiwan *
Item PoE Switch
Camera Inputs 5
Input Voltage 100 to 240VAC
Output Voltage 56VDC
Depth 3-5/32"
Height 27/32"
Width 3-35/64"
Length 3-5/32"
For Use With PoE Devices
Material Metal
Color Black
Mounting Desktop
Standards CE, FCC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.