Check Availability
  • ACTI 

    Outdoor Housing,White,For Box Cameras

  • Item # 49Z556
  • Mfr. Model # PMAX-0205
Outdoor Housing,White,For Box Cameras
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z556
Mfr. Model # PMAX-0205
UNSPSC #46171610
Shipping Weight 6.17 lbs
Country of Origin Taiwan *
Item Outdoor Housing
For Use With Box Cameras
Fits Box Cameras
Material Aluminum
Mounting Wall
Height 6-47/64"
Depth 18-7/32"
Width 10-5/64"
Length 10-5/64"
Color White
Standards CE, IP68, IK10
Illumination No
Function Camera Housing
Features Heavy Duty
Waterproof Yes
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.