Check Availability
  • ACTI 

    Outdoor Housing,Beige,4-7/16"Dx16-9/64"L

  • Item # 49Z553
  • Mfr. Model # PMAX-0202
Outdoor Housing,Beige,4-7/16"Dx16-9/64"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z553
Mfr. Model # PMAX-0202
UNSPSC #46171610
Shipping Weight 4.46 lbs
Country of Origin Taiwan *
Item Outdoor Housing
For Use With Box Cameras
Fits Box Cameras
Material Aluminum
Mounting Wall
Height 4-11/64"
Depth 4-7/16"
Width 16-9/64"
Length 16-9/64"
Color Beige
Standards CE, IP66
Illumination No
Function Camera Housing
Waterproof Yes
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.