Check Availability
  • ACTI 

    Network Video Recorder, 19" W x 3-1/2" H

  • Item # 49Z615
  • Mfr. Model # GNR-320
Network Video Recorder, 19" W x 3-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z615
Mfr. Model # GNR-320
UNSPSC #46171621
Shipping Weight 11.57 lbs
Country of Origin Taiwan *
Item Network Video Recorder
Number of IP Camera Inputs 64
Resolution 1920x1080P @60Hz, 1920x1080P @50Hz
Recording Time Variable, Depends On Camera Used
Height 3-1/2"
Width 19"
Depth 22-7/64"
Max. Frames Per Second 30
Maximum Number of Hard Drives 8
Power Required 110 to 220VAC
Video Export Function USB Flash Drive, External HDD, Network
Network Interface 10/100/1000 Base-TX Ethernet
Dwell Time Settings 5 to 60 sec.
Recording Modes Continuous, Motion, Alarm
Viewing Types Local, Web, Smart Device
Video Compression Format H.264
Video Output VGA, HDMI
Includes Power Supply
Operating Temp. 32 Degrees to 104 Degrees F
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms