Check Availability
  • ACTI 

    Network I/O Module,Blue,2-3/4"W,10/30VDC

  • Item # 49Z567
  • Mfr. Model # PIOB-0100
Network I/O Module,Blue,2-3/4"W,10/30VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z567
Mfr. Model # PIOB-0100
UNSPSC #46171621
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Network I/O Module
For Use With Network Video Recorders
Height 4-51/64"
Width 2-3/4"
Depth 1-1/16"
Length 2-3/4"
Color Blue
Body Material Plastic
Power Supply 10 to 30VDC
Power Source Power Supply
Voltage 10 to 30
Fits Network Video Recorders
Characteristics Built-In (6) Digital Inputs and (6) Digital Outputs, RS485/RS422/RS232/RJ45 Connector
Function Provides Configurable Input/Output Ports
Interface 10/100 Base-TX Ethernet
Standards CE, FCC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.