Check Availability
  • ACTI 

    Lens Focus Tuner,Black,For IP Cameras

  • Item # 49Z599
  • Mfr. Model # R707-X0001
Lens Focus Tuner,Black,For IP Cameras
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z599
Mfr. Model # R707-X0001
UNSPSC #46171610
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Lens Focus Tuner
For Use With IP Cameras
Color Black
Body Material Plastic
Fits IP Cameras and Accessories
Function Replaces Len Focus Tuner of Cameras
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.