This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ACTI 

    Lens, Varifocal Type, 2.8 to 12mm Focal L

  • Item # 49Z533
  • Mfr. Model # PLEN-0127
Lens, Varifocal Type, 2.8 to 12mm Focal L

Technical Specifications

Item # 49Z533
Mfr. Model # PLEN-0127
UNSPSC #45121603
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Lens
Type Varifocal
Focal Length (mm) 2.8 to 12
Aperture Ratio f/1.4
Function High Resolution Images, Increased Sensitivity
Application For Airports, Financial, Government, Gaming, Industrial, Perimeter Security, Retail, School, Transportation
For Use With IP Cameras
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.