Check Availability
  • ACTI 

    Lens, 8mm Focal L, f/1.8 Aperture Ratio

  • Item # 49Z531
  • Mfr. Model # PLEN-4103
Lens, 8mm Focal L, f/1.8 Aperture Ratio
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z531
Mfr. Model # PLEN-4103
UNSPSC #45121603
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Lens
Type Fixed
Focal Length (mm) 8
Aperture Ratio f/1.8
Function High Resolution Images, Increased Sensitivity
Application For Airports, Financial, Government, Gaming, Industrial, Perimeter Security, Retail, School, Transportation
For Use With IP Cameras
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.