Check Availability
  • ACTI 

    Junction Box,9-5/16 in. H,Pole

  • Item # 45LN22
  • Mfr. Model # PMAX-0505
Junction Box,9-5/16 in. H,Pole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LN22
Mfr. Model # PMAX-0505
UNSPSC #46171610
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item Pole Mount Adapter
For Use With Bullet Cameras
Fits Bullet Cameras
Material Metal
Mounting Pole
Height 9-5/16"
Width 9-29/64"
Length 6-5/16"
Color White
Function Camera Mounting
Characteristics Adapt from 2 in. to 3 in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.