Check Availability
  • ACTI 

    IP Camera,Dome,5-45/64" D,Varifocal Lens

  • Item # 49Z609
  • Mfr. Model # B63
IP Camera,Dome,5-45/64" D,Varifocal Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z609
Mfr. Model # B63
UNSPSC #46171610
Shipping Weight 1.56 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Varifocal
Power Required 12VDC @ 4A Power Over Ethernet
Connector Type Ethernet
Length 4-13/64"
Width 5-45/64"
Depth 5-45/64"
Height 5-45/64"
Diameter 4-13/64"
Focal Length 3.00 to 9.00mm
Min. Light Level 0.0 Lux
Line Resolution 2 MP
Power Supply Not Included
Power Consumption 12.95W
Mount Wall, Ceiling, Surface
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Indoor
For Use With Video Surveillance
Day/Night Capable Day/Night
Operating Temp. Range -40 Degrees to 122 Degrees F
Standards UL Listed, CE, FCC
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.