Check Availability
  • ACTI 

    IP Camera, Bullet, 16-9/64" L, Fixed Lens

  • Item # 49Z608
  • Mfr. Model # Q31
IP Camera, Bullet, 16-9/64" L, Fixed Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z608
Mfr. Model # Q31
UNSPSC #46171610
Shipping Weight 5.0 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 480p
Camera Type Thermal
Camera Design Bullet
Lens Fixed
Power Required Power Over Ethernet
Connector Type Ethernet
Length 16-9/64"
Width 4-29/64"
Depth 4-29/64"
Height 4-11/64"
Diameter 16-9/64"
Focal Length 20.00mm
Min. Light Level 0.1 Lux
Line Resolution 0.46 MP
Power Supply Not Included
Power Consumption 25.5W
Mount Wall, Ceiling, Surface
Scanning Progressive
Pixels 800 x 600
Camera Body Color White
Luminance Factor 0.1 lux
Illumination No
Indoor / Outdoor Outdoor
For Use With Video Surveillance
Day/Night Capable Day
Operating Temp. Range -40 Degrees to 122 Degrees F
IP Rating IP68
Standards UL Listed, CE, FCC, NEMA 4X
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.