Check Availability
  • ACTI 

    IP Camera, Board, 2-61/64"L, 1.19mm Focal L

  • Item # 49Z478
  • Mfr. Model # Q13
IP Camera, Board, 2-61/64"L, 1.19mm Focal L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z478
Mfr. Model # Q13
UNSPSC #46171610
Shipping Weight 1.36 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Board
Lens Fixed
Power Required 12VDC @ 4A Power Over Ethernet
Connector Type Ethernet
Length 2-61/64"
Width 3-61/64"
Depth 3-61/64"
Height 1"
Diameter 2-61/64"
Focal Length 1.19mm
Min. Light Level 0.1 Lux
Line Resolution 2 MP
Power Supply Not Included
Power Consumption 4.32W
Mount Wall, Ceiling, Surface
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color Black
Luminance Factor 0.1 lux
Illumination No
Indoor / Outdoor Indoor
For Use With Video Surveillance
Day/Night Capable Day
Operating Temp. Range -40 Degrees to 122 Degrees F
Standards UL Listed, CE, FCC, EN50155
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.