Check Availability
  • ACTI 

    IP Camera,Outdoor,Dome Design,6-11/16" D

  • Item # 49Z466
  • Mfr. Model # B949
IP Camera,Outdoor,Dome Design,6-11/16" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z466
Mfr. Model # B949
UNSPSC #46171610
Shipping Weight 5.51 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Varifocal
Power Required 24VAC
Connector Type Ethernet
Length 10-15/64"
Width 6-11/16"
Depth 6-11/16"
Height 6-11/16"
Diameter 10-15/64"
Focal Length 4.50 to 135.00mm
Min. Light Level 0.0 Lux
Line Resolution 2 MP
Power Supply Not Included
Power Consumption 25.5W
Mount Wall, Ceiling, Surface
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Outdoor
For Use With Video Surveillance
Day/Night Capable Day/Night
Operating Temp. Range -40 Degrees to 122 Degrees F
IP Rating IP66
Standards UL Listed, CE, FCC, NEMA 4X
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.