Check Availability
  • ACTI 

    IP Camera,Outdoor,Dome Design,7-29/32" D

  • Item # 49Z463
  • Mfr. Model # B916
IP Camera,Outdoor,Dome Design,7-29/32" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z463
Mfr. Model # B916
UNSPSC #46171610
Shipping Weight 5.51 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Varifocal
Power Required 24VAC
Connector Type Ethernet
Length 10-29/32"
Width 7-29/32"
Depth 7-29/32"
Height 7-29/32"
Diameter 10-29/32"
Focal Length 4.70 to 94.00mm
Min. Light Level 0.05 Lux
Line Resolution 2 MP
Power Supply Not Included
Power Consumption 29.4W
Mount Wall, Ceiling, Surface
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.05 lux
Illumination No
Indoor / Outdoor Outdoor
For Use With Video Surveillance
Day/Night Capable Day/Night
Operating Temp. Range -40 Degrees to 122 Degrees F
IP Rating IP67
Standards UL Listed, CE, FCC, NEMA 4X
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.