Check Availability
  • ACTI 

    IP Camera,Outdoor,Bullet,5-49/64" L

  • Item # 49Z448
  • Mfr. Model # E38
IP Camera,Outdoor,Bullet,5-49/64" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z448
Mfr. Model # E38
UNSPSC #46171610
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Bullet
Lens Fixed
Power Required Power Over Ethernet
Connector Type Ethernet
Length 5-49/64"
Width 2-43/64"
Depth 2-43/64"
Height 2-43/64"
Diameter 5-49/64"
Focal Length 2.93mm
Min. Light Level 0.0 Lux
Line Resolution 2 MP
Power Supply Not Included
Power Consumption 4.34W
Mount Wall, Ceiling
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Outdoor
For Use With Video Surveillance
Day/Night Capable Day/Night
Operating Temp. Range -40 Degrees to 122 Degrees F
IP Rating IP67
Standards UL Listed, CE, FCC, NEMA 4X
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms