Check Availability
  • ACTI 

    IP Camera, Outdoor, Bullet, 8-51/64" L

  • Item # 49Z444
  • Mfr. Model # B49
IP Camera, Outdoor, Bullet, 8-51/64" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z444
Mfr. Model # B49
UNSPSC #46171610
Shipping Weight 5.068 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Bullet
Lens Varifocal
Power Required 12VDC @ 4A Power Over Ethernet
Connector Type Ethernet
Length 8-51/64"
Width 12-1/2"
Depth 12-1/2"
Height 4-51-64"
Diameter 8-51/64"
Focal Length 4.90 to 49.00mm
Min. Light Level 0.0 Lux
Line Resolution 3 MP
Power Supply Not Included
Power Consumption 6.72W
Mount Wall, Ceiling
Scanning Progressive
Pixels 2048 x 1536
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Outdoor
For Use With Video Surveillance
Day/Night Capable Day/Night
Operating Temp. Range -40 Degrees to 122 Degrees F
IP Rating IP67
Standards UL Listed, CE, FCC, NEMA 4X
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms