Check Availability
  • ACTI 

    IP Camera,Outdoor,Bullet,10-11/64" L

  • Item # 49Z443
  • Mfr. Model # A42
IP Camera,Outdoor,Bullet,10-11/64" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z443
Mfr. Model # A42
UNSPSC #46171610
Shipping Weight 1.807 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Bullet
Lens Varifocal
Power Required 12VDC @ 4A Power Over Ethernet
Connector Type Ethernet
Length 10-11/64"
Width 3-5/32"
Depth 3-5/32"
Height 3-5/32"
Diameter 10-11/64"
Focal Length 3.60 to 10.00mm
Min. Light Level 0.0 Lux
Line Resolution 5 MP
Power Supply Not Included
Power Consumption 8W
Mount Wall, Ceiling
Scanning Progressive
Pixels 2560 x 1920
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Outdoor
For Use With Video Surveillance
Day/Night Capable Day/Night
Operating Temp. Range -22 Degrees to 122 Degrees F
IP Rating IP66
Standards CE, FCC
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms