Check Availability
  • ACTI 

    Gangbox Converter,Plastic,5-45/64"D,PK25

  • Item # 49Z512
  • Mfr. Model # PMAX-0803 (25pcs)
Gangbox Converter,Plastic,5-45/64"D,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z512
Mfr. Model # PMAX-0803 (25pcs)
UNSPSC #46171610
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Gangbox Converter
For Use With Indoor Dome Cameras
Fits Dome Cameras
Material Plastic
Mounting Wall
Height 5/16"
Depth 5-45/64"
Width 5-45/64"
Length 5-45/64"
Color Gray
Illumination No
Function Camera Mounting
Waterproof No
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.