Check Availability
  • ACTI 

    Converter Ring,Gray,2-1/8" D,Aluminum

  • Item # 49Z513
  • Mfr. Model # PMAX-0808
Converter Ring,Gray,2-1/8" D,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z513
Mfr. Model # PMAX-0808
UNSPSC #46171610
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Converter Ring
For Use With Mounting Cameras Accessories
Fits Mounting Hardware
Material Aluminum
Mounting Wall
Height 1-59/64"
Depth 2-1/8"
Width 2-1/8"
Length 2-1/8"
Color Gray
Illumination No
Function Camera Mounting
Features 1.5" NPT
Waterproof No
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.