Check Availability
  • ACTI 

    Camera Cover, Smoked, For Mfr. No. E78

  • Item # 49Z618
  • Mfr. Model # PDCX-1113
Camera Cover, Smoked, For Mfr. No. E78
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z618
Mfr. Model # PDCX-1113
UNSPSC #46171610
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Camera Cover
For Use With Mfr. No. E78
Fits Dome Cameras
Material Plastic
Mounting Wall
Height 1-55/64"
Depth 3-17/64"
Width 3-17/64"
Length 3-17/64"
Color Smoked
Illumination No
Function Protects Camera
Features Vandal Proof
Waterproof No
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.