Check Availability
  • ACTI 

    Camera Cover, Silver, For Mfr No. E48/E416

  • Item # 49Z571
  • Mfr. Model # R700-00006
Camera Cover, Silver, For Mfr No. E48/E416
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z571
Mfr. Model # R700-00006
UNSPSC #46171610
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Camera Cover
For Use With Mfr. No. E48, E416
Fits Dome Cameras
Material Aluminum
Mounting Wall
Color Silver
Illumination No
Function Protects Camera
Features Front Type
Waterproof No
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.