Check Availability
  • ACQUAINT 

    Fruity, Foam, Hand Soap, 1250mL, Cartridge, Acquaint

  • Item # 6PXW6
  • Mfr. Model # 6162-04
Fruity,  Foam,  Hand Soap,  1250mL,  Cartridge,  Acquaint
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with quick-acting antimicrobial PCMX (para-chloro-meta-xylenol), this foaming soap is great for general handwashing and germ killing.
Show More Close
 

Technical Specifications

Item # 6PXW6
Mfr. Model # 6162-04
UNSPSC #53131627
Shipping Weight 2.92 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Acquaint
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Antibacterial
Formula Chloroxylenol
Fragrance Fruity
Color Peach
Uses Dispenser Mfr. No. 6754-06
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Barbados , Belgium , Bolivia , Bonaire, Saint Eustatius and Saba , The Democratic Republic of the Congo , Ivory Coast , China , Christmas Island , Algeria , Spain , Ethiopia , United Kingdom , Grenada , Greenland , Heard and McDonald Islands , Hungary , Israel , Italy , St. Kitts and Nevis , Kuwait , Mongolia , Mauritius , Niger , Papua New Guinea , Qatar , Singapore , Somalia , Sao Tome and Principe , Swaziland , Togo , Turkmenistan , Trinidad and Tobago , Vatican City , Vanuatu , Western Samoa and Zambia .

This item is restricted for international sale.

Alternate Search Terms