Check Availability
  • ACORN 

    Wall Mount Without Lavatory Toilet 1-1/2 NPT Connection, Satin

  • Item # 26CT94
  • Mfr. Model # R2100-W-1
Wall Mount Without Lavatory Toilet 1-1/2 NPT Connection, Satin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26CT94
Mfr. Model # R2100-W-1
UNSPSC #30181505
Catalog Page 0
Shipping Weight 31.0 lbs
Country of Origin Mexico *
Item Toilet
Type Without Lavatory
Material of Construction Stainless Steel
Gauge 16
Mounting Style Wall
Bowl Elongated
Gallons per Flush 1.28 or 1.6 or 3.5
Connection (In.) 1-1/2 NPT
Rim Height 15"
Rough-In (In.) 11-1/4
Color/Finish Satin
Overall Length (In.) 24
Overall Width (In.) 14
Overall Height (In.) 18-3/4
Bowl Size (In.) 17-1/2
Drain Opening (In.) 5-1/4
Compliance ASME A112.19.3-2008, CSA B45.7-2008
Includes Installation Instructions and Current Rough-In Dimensions
Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In