Check Availability
  • ACORN 

    Wall Mount Without Lavatory Toilet 1-1/2 Connection, Satin

  • Item # 1JZL4
  • Mfr. Model # 1675-W-1
Wall Mount Without Lavatory Toilet 1-1/2 Connection, Satin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JZL4
Mfr. Model # 1675-W-1
UNSPSC #30181505
Catalog Page 2754
Shipping Weight 37.0 lbs
Country of Origin Mexico *
Item Toilet
Type Without Lavatory
Material of Construction 304 Stainless Steel
Gauge 14
Mounting Style Wall
Bowl Elongated
Gallons per Flush 1.6
Connection (In.) 1-1/2
Rough-In (In.) 11-1/4
Color/Finish Satin
Overall Length (In.) 24-1/4
Overall Width (In.) 14
Overall Height (In.) 18-3/4
Drain Opening (In.) 2-3/8
Includes Mounting Hardware For Walls Up To 8" Thick
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms