Check Availability
  • ACORN 

    Floor Mount Suicide Resistant Siphon Jet Toilet 1.5 NPT Connection, Polished Satin

  • Item # 5ZXF7
  • Mfr. Model # 2120-W-3-ADA-SPS
Floor Mount Suicide Resistant Siphon Jet Toilet 1.5 NPT Connection, Polished Satin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZXF7
Mfr. Model # 2120-W-3-ADA-SPS
UNSPSC #30181505
Catalog Page 2754
Shipping Weight 50.0 lbs
Country of Origin Mexico *
Item Siphon Jet Toilet
Type Suicide Resistant
Material of Construction Stainless Steel
Gauge 16
Mounting Style Floor
Bowl Elongated
Gallons per Flush 1.6 or Less
Connection (In.) 1.5 NPT
Rim Height 18"
Rough-In (In.) 4.25
Color/Finish Polished Satin
Overall Length (In.) 29
Overall Width (In.) 14
Overall Height (In.) 21-3/4
Drain Opening (In.) 2 3/8
Compliance IAPMO, CSA, ADA
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms