Check Availability
  • ACORN 

    Air Control Valve for Lavatories, Showers, Combination Lavatory

  • Item # 54EK74
  • Mfr. Model # 2590-054-001
Air Control Valve for Lavatories, Showers, Combination Lavatory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EK74
Mfr. Model # 2590-054-001
UNSPSC #40141702
Shipping Weight 4.6 lbs
Country of Origin Mexico *
Item Air Control Valve
Material of Construction Brass, Plastic
For Use With Lavatories, Showers, Combination Lavatory
Finish Unfinished
Connection 1/2" NPS
Standards NSF61
* This product's country of origin is subject to change

Compliance and Restrictions