Check Availability
  • ACORN 

    44"H 3-Person Wash Fountain, Foot Pushbutton Operation Type

  • Item # 10A316
  • Mfr. Model # 3543-2-F-DV-VPB-MXTP
44"H 3-Person Wash Fountain, Foot Pushbutton Operation Type
Qty
  • Web Price
    $3,308.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless Steel Washfountains

• 1/2" supply connection Flow rate: 0.5 gpm Working pressure: 30 to 120 psi
For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard-wired.
Show More Close
 

Technical Specifications

Item # 10A316
Mfr. Model # 3543-2-F-DV-VPB-MXTP
UNSPSC #46182402
Catalog Page 2719
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Wash Fountain
Type Semicircular
Material of Construction Stainless Steel And Vinylclad Galvanized Steel
Color Black and Silver
Operation Type Foot Pushbutton
People Served 3
Operating PSI Range 30-120
Flow Rate (GPM) 0.50
Water Connection (In.) 1/2
Connection Drain (In.) 1-1/2
Drain Type Wall Outlet
Overall Length (In.) 38
Overall Width (In.) 32
Overall Height (In.) 44
Basin Height (In.) 34
Basin Depth (In.) 5-3/4
Standards ASSE
Includes 2 Installation Wrenches
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms