Check Availability
  • ACORN 

    304 Stainless Steel Compact Surgical Scrub Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 45ND41
  • Mfr. Model # 4111-0002
304 Stainless Steel Compact Surgical Scrub Sink, With Faucet, Wall Mounting Type, Stainless Steel
Qty
  • Web Price
    $3,526.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

AcornĀ® scrub sink is designed for health care use and features a hands-free, sensor faucet. Sink has seamless welded construction with a sloping bottom to help minimize splashing. Model has a removable front panel that lets you access the water control valves, waste connections, stops, and strainers.
Show More Close
 

Technical Specifications

Item # 45ND41
Mfr. Model # 4111-0002
UNSPSC #30181504
Catalog Page 2721
Shipping Weight 183.0 lbs
Country of Origin USA *
Item Compact Surgical Scrub Sink
With Faucet / Without Faucet With Faucet
Body Material 304 Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 23"
Overall Width 30"
Overall Height 26"
Bowl Size 17-1/4" x 25-1/2"
Bowl Depth 11"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 4"
Side Splash No
Faucet Operation Sensor
Number of Stations 1
Drain Opening 3"
Finish Satin
Gauge 16
Faucet Mounting Centers Center Hole Only
Number of Holes 1
Includes Hands-Free Gooseneck Spout, removable spray head, thermostatic mixing valve
Manufacturers Warranty Length 1 yr.
Flow Rate 1.2 gpm
Compliance No Change
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms