Check Availability
Mounting Bracket, Frame 56, 6-1/2 In Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 16U071
Mfr. Model # 138
UNSPSC #26101808
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Motor Mounting Bracket
Bracket Type Band Mount
For NEMA Frame 56
For Use With 6-1/2" Diameter Motors
Application Motor Mount
Overall Height (In.) 6-1/4-6-5/8
Overall Width (In.) 6-1/4-6-5/8
Overall Length (In.) 6-1/4-6-5/8
Bracket Height (In.) 2
Construction Galvanized Stamped Steel
Includes 4 Lugs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.