Check Availability
  • ACME 

    Inlet Cone

  • Item # 23TF76
  • Mfr. Model # 115052
Inlet Cone
Qty
  • Web Price
    $441.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23TF76
Mfr. Model # 115052
UNSPSC #0
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Inlet Cone
For Use With Mfr. Model Number QBR
Fits Brand ACME
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.