Check Availability
  • ACME ELECTRIC 

    Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 25 kVA Rating

  • Item # 3CNP1
  • Mfr. Model # PT061150025LS
Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 25 kVA Rating
Qty
  • Web Price
    $4,345.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Temporary power station is fit for indoor or outdoor applications. Indoors it provides protection against dripping water, which in the outdoors means rain, snow, sleet, and ice forming on the outside of the station.
Show More Close
 

Technical Specifications

Item # 3CNP1
Mfr. Model # PT061150025LS
UNSPSC #39121002
Shipping Weight 348.0 lbs
Country of Origin Mexico *
Item Temporary Power Station
Phase Single
Input Voltage 480VAC
Output Voltage 120/240VAC
kVA Rating 25
Output Connection (20) Single Pole or (10) Two Pole Circuit Breakers
Mounting Wall
Hz 60
Amps 100
Input Connection Hard Wired
Input Protection 90A Circuit Breaker
Secondary Protection 125A Circuit Breaker
Enclosure Material Steel
Color Gray
NEMA Rating 3R
Overall Height 41.88"
Overall Width 17.88"
Overall Depth 13.50"
Standards UL Listed/CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms