Check Availability
  • ACME ELECTRIC 

    Single Phase Harsh Environment Transformer, 120VAC, 240VAC Output, 240VAC, 480VAC Input

  • Item # 3CNR6
  • Mfr. Model # T253012SS
Single Phase Harsh Environment Transformer, 120VAC, 240VAC Output, 240VAC, 480VAC Input
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Transformer has keyhole mounting slots for mounting bolts prior to installation. Mounting slots are accessible from the front. Its features include flexible copper leadwire terminations for easy connections outside the front access wiring compartment. Dual size knockouts in both sides and the bottom of the wiring compartment are for greater wiring convenience and flexibility.
Show More Close
 

Technical Specifications

Item # 3CNR6
Mfr. Model # T253012SS
UNSPSC #39121002
Shipping Weight 34.25 lbs
Country of Origin Mexico *
Item - Transformer Single Phase Harsh Environment Transformer
Phase - Electrical 1
Input Voltage - Transformer 240VAC, 480VAC
Output Voltage - Transformer 120VAC, 240VAC
VA Rating - Transformer 2kVA
Mounting - Transformer Wall
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 3R
IP Rating 14
Width 5.50"
Height 13.00"
Depth 5.13"
Color Gray
Enclosure Finish Powder Coated
Enclosure Material Stainless Steel
Standards UL Listed,CSA Certified
Knockout Size - Transformer 1/2", 3/4"
Manufacturers Warranty Length 10yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.