This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ACME ELECTRIC 

    Control Transformer, Input Voltage: 208VAC, 240VAC, 416VAC, 480VAC, Output Voltage: 120VAC

  • Item # 4LDN1
  • Mfr. Model # CE050500
Control Transformer, Input Voltage: 208VAC, 240VAC, 416VAC, 480VAC, Output Voltage: 120VAC

Product Details

This transformer can handle damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. It is designed specifically for machine tool control circuit applications, and can be used to reduce supply voltages for the operation of electromagnetic devices.
Show More Close
 

Technical Specifications

Item # 4LDN1
Mfr. Model # CE050500
UNSPSC #39121001
Shipping Weight 19.8 lbs
Country of Origin China *
Item - Transformer Control Transformer
Input Voltage - Transformer 208VAC, 240VAC, 416VAC, 480VAC
Output Voltage - Transformer 120VAC
VA Rating - Transformer 500VA
Protective Device None
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 55 Degrees C
Enclosure Finish Epoxy Resin Varnish
Height 4.66"
Depth 5.91"
Width 5.25"
Standards UL Listed, cUL Listed, CE Marked
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions