Check Availability
  • ACME ELECTRIC 

    Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 25VAC, 120VAC

  • Item # 4LDK3
  • Mfr. Model # CE020250
Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 25VAC, 120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This transformer can handle damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. It is designed specifically for machine tool control circuit applications, and can be used to reduce supply voltages for the operation of electromagnetic devices.
Show More Close
 

Technical Specifications

Item # 4LDK3
Mfr. Model # CE020250
UNSPSC #39121001
Shipping Weight 10.1 lbs
Country of Origin China *
Item - Transformer Control Transformer
Input Voltage - Transformer 240VAC, 480VAC
Output Voltage - Transformer 25VAC, 120VAC
VA Rating - Transformer 250VA
Protective Device None
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Wall
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 55 Degrees C
Enclosure Finish Epoxy Resin Varnish
Height 4.03"
Depth 4.78"
Width 4.50"
Standards UL Listed, cUL Listed, CE Marked
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions