This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ACME ELECTRIC 

    Control Transformer, Input Voltage: 208VAC, 240VAC, 480VAC, Output Voltage: 25VAC, 120VAC

  • Item # 4LDK1
  • Mfr. Model # CE020100
Control Transformer, Input Voltage: 208VAC, 240VAC, 480VAC, Output Voltage: 25VAC, 120VAC

Product Details

This Transformer is designed specifically for machine tool control circuit applications. The transformer has the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the transformers from Acme Electric are the ideal solution for your industrial control applications. Features include an epoxy encapsulated design which protects core and coil assembly from potentially damaging contaminants. Its integrally molded terminal blocks with isolation barriers prevent arc over, and terminal blocks allow full access for ring terminals for easy installation and solid termination.
Show More Close
 

Technical Specifications

Item # 4LDK1
Mfr. Model # CE020100
UNSPSC #39121001
Shipping Weight 4.55 lbs
Country of Origin China *
Item - Transformer Control Transformer
Input Voltage - Transformer 208VAC, 240VAC, 480VAC
Output Voltage - Transformer 25VAC, 120VAC
VA Rating - Transformer 100VA
Protective Device None
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Wall
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 55 Degrees C
Enclosure Finish Epoxy Resin Varnish
Height 3.13"
Depth 4.03"
Width 3.75"
Standards UL Listed, cUL Listed, CE Marked
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions