Check Availability
  • ACME ELECTRIC 

    Control Transformer, Input Voltage: 120VAC, 240VAC, Output Voltage: 24VAC

  • Item # 4LDE4
  • Mfr. Model # AE010750
Control Transformer, Input Voltage: 120VAC, 240VAC, Output Voltage: 24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed specifically for machine tool control circuit applications, this transformer has the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, this transformer is the ideal solution for your industrial control applications.
Show More Close
 

Technical Specifications

Item # 4LDE4
Mfr. Model # AE010750
UNSPSC #39121001
Shipping Weight 27.4 lbs
Country of Origin China *
Item - Transformer Control Transformer
Input Voltage - Transformer 120VAC, 240VAC
Output Voltage - Transformer 24VAC
VA Rating - Transformer 750VA
Protective Device None
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 55 Degrees C
Enclosure Finish Epoxy Resin Varnish
Height 4.66"
Depth 6.81"
Width 5.25"
Standards UL Listed, cUL Listed
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions