Check Availability
  • ACME ELECTRIC 

    75kVA Three Phase Harmonic Mitigating Transformer, Input Voltage: 480VAC Delta

  • Item # 49NR94
  • Mfr. Model # H3075K0014BCS
75kVA Three Phase Harmonic Mitigating Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $11,442.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Acme Electric Harmonic Mitigating Transformer eliminates harmonics to improve power and energy efficiency where nonlinear loads generate high levels of harmonic currents that feed back into the distribution system. It also helps reduce supply voltage flat-topping, transformer heat, and voltage distortion.

• Floor mount
Show More Close
 

Technical Specifications

Item # 49NR94
Mfr. Model # H3075K0014BCS
UNSPSC #39121001
Catalog Page 207
Shipping Weight 950.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Harmonic Mitigating Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC ZZ, 120VAC
VA Rating - Transformer 75kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 150 Degrees C
Enclosure Rating NEMA 3R
Color ASA 61 Gray
Enclosure Material Steel
Width 31.90"
Height 35.90"
Depth 26.88"
Includes Weathershield
Standards Meets or Exceed U.S. DOE 10 CFR Part 431, Meets or Exceed U.S. DOE 10 CFR Part 431, File E12547, C22.2 No. 47, LR7357-32, Acme Electric Warranty Card
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms