Check Availability
  • ACME ELECTRIC 

    6kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 4WTZ2
  • Mfr. Model # T2A533291S
6kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $1,302.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This transformer is fit for applications in harsh industrial locations, corrosive chemical exposure, waste water treatment facilities, coastal or marine applications with high salt mist, and any application where painted cold roll steel is not adequate. Its core and coil assembly, completely encapsulated in polyester or epoxy, seals out all moisture. This eliminates corrosion and deterioration of insulation.
Show More Close
 

Technical Specifications

Item # 4WTZ2
Mfr. Model # T2A533291S
UNSPSC #39121001
Catalog Page 208
Shipping Weight 127.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 240VAC Delta, 120VAC Center Tap
VA Rating - Transformer 6kVA
Mounting - Transformer Wall
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Aluminum
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 3R
IP Rating 14
Color ASA 61 Gray
Enclosure Finish Powder Polyurethane Paint
Enclosure Material Steel
Width 14.17"
Height 11.83"
Depth 8.82"
Knockout Size - Transformer 3/4", 1-1/4"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions