Check Availability
  • ACME ELECTRIC 

    225kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 49NR97
  • Mfr. Model # T3225K0013B
225kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $10,528.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Acme’s low-voltage distribution transformer is designed for industrial and commercial applications. Also will help lower your operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions.

• Includes weathershield
• Gray steel enclosure
Show More Close
 

Technical Specifications

Item # 49NR97
Mfr. Model # T3225K0013B
UNSPSC #39121001
Catalog Page 208
Shipping Weight 1550.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 225kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Aluminum
Hz - Electrical 60 Hz
Temp. Rise 150 Degrees C
Enclosure Rating NEMA 3R
Color ASA 61 Gray
Enclosure Material Steel
Width 32.90"
Height 41.52"
Depth 29.87"
Knockout Size - Transformer No Knockout
Includes Weathershield
Standards UL 1561, File E12547, C22.2 No. 47, LR7357-32
* This product's country of origin is subject to change

Compliance and Restrictions