Check Availability
  • ACME ELECTRIC 

    225kVA Three Phase Energy Efficient Transformer, Input Voltage: 480VAC Delta

  • Item # 4LCY5
  • Mfr. Model # TPC3533171S
225kVA Three Phase Energy Efficient Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $24,575.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Acme Powerwise C3 sets new standards for efficiency and reliability. Through more efficient core material and higher-grade electrical steel, losses are minimized and performance is maximized. Acme Powerwise C3 transformers are copper wound, 3-phase common-core, dry type ventilated isolation transformers. Acme Powerwise transformers are the most efficient commercially available transformers. Because they generate lower losses, they reduce power drawn from generating stations, resulting in lower greenhouse gas emissions and less smog. The result is a win for the environment and a win in terms of lowest transformer life cycle costs.
Show More Close
 

Technical Specifications

Item # 4LCY5
Mfr. Model # TPC3533171S
UNSPSC #39121001
Shipping Weight 1638.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Energy Efficient Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 225kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer No
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 2
IP Rating 11
Color ASA 61 Gray
Enclosure Finish Powder Polyurethane Paint
Enclosure Material Steel
Width 32.90"
Height 41.52"
Depth 29.87"
Includes Weathershield
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close