Check Availability
  • ACME ELECTRIC 

    15kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 4WTZ6
  • Mfr. Model # T3533411S
15kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $1,951.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-phase transformer provides quiet distribution; suitable for occupied areas. Features aluminum windings, isolating pads, and extra-large wiring compartment.
Show More Close
 

Technical Specifications

Item # 4WTZ6
Mfr. Model # T3533411S
UNSPSC #39121001
Shipping Weight 263.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 240VAC Delta, 120VAC Center Tap
VA Rating - Transformer 15kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Aluminum
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 3R
IP Rating 14
Color ASA 61 Gray
Enclosure Finish Powder Polyurethane Paint
Enclosure Material Steel
Width 20.30"
Height 18.86"
Depth 9.03"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms