Check Availability
  • ACME ELECTRIC 

    112.5kVA Three Phase Energy Efficient Transformer, Input Voltage: 480VAC Delta

  • Item # 4WUF9
  • Mfr. Model # TPC3533151S
112.5kVA Three Phase Energy Efficient Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $13,493.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Acme Powerwise transformer is one of the most efficient commercially available transformers. Because it generates lower losses, it reduces power drawn from generating stations, resulting in lower greenhouse gas emissions and less smog. The result is a win for the environment and a win in terms of lowest transformer life cycle costs.
Show More Close
 

Technical Specifications

Item # 4WUF9
Mfr. Model # TPC3533151S
UNSPSC #39121001
Shipping Weight 1058.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Energy Efficient Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 112.5kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer No
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 2
IP Rating 11
Color ASA 61 Gray
Enclosure Finish Powder Polyurethane Paint
Enclosure Material Steel
Width 32.90"
Height 41.52"
Depth 29.87"
Knockout Size - Transformer No Knockout
Includes Weathershield
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms