Check Availability
  • ACL STATICIDE 

    No Series Sontara® Disposable Wipes, 50 Ct. 12" x 13" Sheets, White

  • Item # 3XJW6
  • Mfr. Model # LF-50
No Series Sontara® Disposable Wipes, 50 Ct. 12" x 13" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable wipes are designed for single-use cleaning applications.
Show More Close
 

Technical Specifications

Item # 3XJW6
Mfr. Model # LF-50
UNSPSC #41103512
Shipping Weight 0.81 lbs
Country of Origin USA *
Wiper Classification Single Use
Item Disposable Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 13"
Number of Sheets 50
Material Sontara(R)
Product Series No Series
Self-Dispensing Package No
Features Autoclavable For Aseptic Environments, Low Particle/Fiber Generation, Maintains Strength When Wet, Works Well With IPA and Other Cleaning Solvents
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms