Check Availability
  • ACCUTEK 

    Tweezer, Tapered Flat, 4-3/4in.L

  • Item # 39AN68
  • Mfr. Model # 18049ACU
Tweezer, Tapered Flat, 4-3/4in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AN68
Mfr. Model # 18049ACU
UNSPSC #27112105
Shipping Weight 0.04 lbs
Country of Origin Switzerland *
Item Tweezer
Type Precision
Point Type Tapered Flat
Length 4-3/4"
Material Stainless Steel
Resists Corrosion, Anti-Magnetic
Mechanism Tension
Application Precision Assembly and Repair
Max. Temp. 932 Degrees F
Tip Size 2.0mm
* This product's country of origin is subject to change

Compliance and Restrictions