Check Availability
  • ACCURATE 

    Push-Pull Lever, Mechanical, Not Keyed, Mortise, Healthcare, Institutional

  • Item # 457C10
  • Mfr. Model # 9125ALP RH
Push-Pull Lever, Mechanical, Not Keyed, Mortise, Healthcare, Institutional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C10
Mfr. Model # 9125ALP RH
UNSPSC #46171503
Shipping Weight 9.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Push/Pull Lever
Mortise/Cylindrical Mortise
Lockset Function Passage
Lockset Grade 1
Style Paddle
Lockset Finish Stainless Steel
Keyway Type None
Key Type Not Keyed
Standards ANSI
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Features Non-Handed, Easy Install
For Use With Various Door Types
Handle Material Steel
Includes Strike
Item Push-Pull Lever
Key Material Keys Not Included (Lock Is Keyless)
Location Type Healthcare, Institutional
Lockset Performance Strength Standard Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/8" to 1-3/4"
Series CH
Strike Dim. 2-3/4"
Strike Type ANSI
Voltage None
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions