Check Availability
  • ACCURATE 

    Cabinet Pull, 1/2" W x 2-3/4" L

  • Item # 457D28
  • Mfr. Model # CP-CAB US26D
Cabinet Pull, 1/2" W x 2-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457D28
Mfr. Model # CP-CAB US26D
UNSPSC #31162801
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Cabinet Pull
Material Chrome
Finish Satin Chrome
Width 1/2"
Length 2-3/4"
Mounting Surface
Projection 2-5/32"
* This product's country of origin is subject to change

Compliance and Restrictions